Motion
129-131
Mechanical Depth Micrometer/Gauge, Range: 0" to 4", Accuracy: ±0.00012", Graduation: 0.001", 4" Base
MI ITEM #01574331
MFR #129-131
Price$472.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Depth Micrometer/Gauge, Range: 0" to 4", Accuracy: ±0.00012", Graduation: 0.001", 4" Base
MI ITEM #01574331
MFR #129-131

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$472.80/each

Specifications

Dimensions

  • Base Length
    4 in
  • Graduation
    0.001 in
  • Rod Diameter
    0.157 in

Details

  • Accuracy
    ±0.00012 in
  • Data Output
    None
  • Digital Counter
    None
  • Includes
    Ratchet Stop
  • Maximum Measurement
    4 in
  • Measurement Type
    Mechanical
  • Minimum Measurement
    0 in
  • Number of Rods
    4
  • Rod Type
    Non-Rotating
  • Thimble Type
    Ratchet Stop
  • Water Resistance Rating
    None

Overview

Mfr description
129-131 0-4 IN, .001 IN MECHANICAL DEPTH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought