Motion
129-132
Mechanical Depth Micrometer/Gauge, Range: 0" to 6", Accuracy: ±0.00012", Graduation: 0.001", 4" Base
Mi Item #01574332
MFR #129-132
Price$512.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Depth Micrometer/Gauge, Range: 0" to 6", Accuracy: ±0.00012", Graduation: 0.001", 4" Base
Mi Item #01574332
MFR #129-132

Mfr description
129-132 0-6 IN, .001 IN MECHANICAL DEPTH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$512.43/each

Specifications

Dimensions

  • Base Length
    4 in
  • Graduation
    0.001 in
  • Rod Diameter
    0.157 in

Details

  • Accuracy
    ±0.00012 in
  • Data Output
    None
  • Digital Counter
    None
  • Includes
    Ratchet Stop
  • Maximum Measurement
    6 in
  • Measurement Type
    Mechanical
  • Minimum Measurement
    0 in
  • Number of Rods
    6
  • Rod Type
    Non-Rotating
  • Thimble Type
    Ratchet Stop
  • Water Resistance Rating
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)