Motion
139-179
Inside Micrometer, Range: 4" to 36", Mechanical, Graduation: 0.001"
Mi Item #01574370
MFR #139-179
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inside Micrometer, Range: 4" to 36", Mechanical, Graduation: 0.001"
Mi Item #01574370
MFR #139-179

Mfr description
139-179 MECHANICAL EXTENSION ROD TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Graduation
    0.001 in
  • Max Extension Rod Length
    16 in, 1 in, 2 in, 4 in, 8 in
  • Travel
    1 in

Details

  • Data Output
    None
  • Digital Counter
    None
  • Includes
    Fitted Wooden Case
  • Maximum Measurement
    36 in
  • Measurement Type
    Mechanical
  • Minimum Measurement
    4 in
  • Number Of Contact Points
    0
  • Number Of Extension Rods
    5
  • Number Of Setting Rings Included
    0
  • Water Resistance Rating
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)