Motion
139-180
Inside Micrometer, Range: 4" to 52", Mechanical, Graduation: 0.001"
Mi Item #01574371
MFR #139-180
Price$2,619.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inside Micrometer, Range: 4" to 52", Mechanical, Graduation: 0.001"
Mi Item #01574371
MFR #139-180

Mfr description
139-180 MECHANICAL EXTENSION ROD TYPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,619.40/each

Specifications

Dimensions

  • Graduation
    0.001 in
  • Max Extension Rod Length
    16 in
  • Travel
    1 in

Details

  • Data Output
    None
  • Digital Counter
    None
  • Includes
    Fitted Wooden Case
  • Maximum Measurement
    52 in
  • Measurement Type
    Mechanical
  • Minimum Measurement
    4 in
  • Number Of Contact Points
    0
  • Number Of Extension Rods
    6
  • Number Of Setting Rings Included
    0
  • Water Resistance Rating
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)