Motion
141-102
Inside Micrometer, Range: 1" to 2", Mechanical, Graduation: 0.001"
MI ITEM #01574382
MFR #141-102
Price$454.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inside Micrometer, Range: 1" to 2", Mechanical, Graduation: 0.001"
MI ITEM #01574382
MFR #141-102

Mfr description
141-102 MECHANICAL EXTENSION ROD TYPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$454.63/each

Specifications

Dimensions

  • Graduation
    0.001 in
  • Travel
    1/4 in

Details

  • Data Output
    None
  • Digital Counter
    None
  • Includes
    Fitted Plastic Case
  • Maximum Measurement
    2 in
  • Measurement Type
    Mechanical
  • Minimum Measurement
    1 in
  • Number Of Contact Points
    0
  • Number Of Extension Rods
    0
  • Number Of Setting Rings Included
    0
  • Water Resistance Rating
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)