Motion
148-854
Micrometer Head, 13mm Max. Measurement, 5mm Spindle Diameter, 0.01mm Graduation, 13mm Thimble Diameter
MI ITEM #01574511
MFR #148-854
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micrometer Head, 13mm Max. Measurement, 5mm Spindle Diameter, 0.01mm Graduation, 13mm Thimble Diameter
MI ITEM #01574511
MFR #148-854

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Graduation
    0.01 mm
  • Overall Length
    70.6 mm
  • Spindle Diameter
    5 mm
  • Spindle Length
    15.5 mm
  • Thimble Diameter
    13 mm

Details

  • Accuracy
    ±2 µm
  • Clamp Nut Supplied
    Included
  • Digital Counter
    None
  • Finish Coating
    Chrome
  • Includes
    Zero Adjustable Thimble
  • Maximum Measurement
    13 mm
  • Minimum Measurement
    0 mm
  • Number Of Extension Rods
    0
  • Spindle Type
    Spherical
  • Thimble Type
    Plain, Zero-Adjustable

Overview

Mfr description
148-854 0-13MM, 0.01MM, MECHANICAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought