Motion
153-207
Micrometer Head, 1" Max. Measurement, 8mm Spindle Diameter, 0.001mm, 0.01mm Graduation, Carbide Face
MI ITEM #01574576
MFR #153-207
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micrometer Head, 1" Max. Measurement, 8mm Spindle Diameter, 0.001mm, 0.01mm Graduation, Carbide Face
MI ITEM #01574576
MFR #153-207

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
153-207 0-1 IN, .001 IN, MECHANICAL

Specifications

  • Minimum Measurement
    0 in
  • Maximum Measurement
    1 in
  • Digital Counter
    None
  • Spindle Diameter
    8 mm
  • Graduation
    0.001 mm, 0.01 mm
  • Measuring Face Material
    Carbide
  • Thimble Diameter
    18 mm
  • Spindle Length
    27 mm
  • Overall Length
    107.5 mm
  • Accuracy
    ±0.00015 in
  • Spindle Type
    Flat
  • Thimble Type
    Plain
  • Clamp Nut Supplied
    None
  • Finish Coating
    Chrome
  • Number Of Extension Rods
    0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text