Specifications
Dimensions
- Diameter Range3/4 to 1-1/4 in
- Largest Diameter1-1/4 in
- Smallest Diameter3/4 in
Details
- Gauge TypeTelescopic Gauge
- Number Of Pieces1
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)