Motion
155-903
Telescopic Gauge, Diameter Range: 0.313 to 6", Number of Pieces: 6
Mi Item #01574596
MFR #155-903
Price$477.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Telescopic Gauge, Diameter Range: 0.313 to 6", Number of Pieces: 6
Mi Item #01574596
MFR #155-903

Mfr description
155-903 .313-6 IN, TELESCOPING GAGE SET,
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$477.08/each

Specifications

Dimensions

  • Diameter Range
    0.313 to 6 in
  • Largest Diameter
    6 in
  • Smallest Diameter
    0.313 in

Details

  • Gauge Type
    Telescopic Gauge
  • Number Of Pieces
    6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)