1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MITUTOYO AMERICA CORP
155-904
Telescopic Gauge, Telescopic Gauge, 1/2 to 6", Number of Pieces: 5
MI ITEM #
01574597
MFR #
155-904
Price
$409.40
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Gauges
Hole, Drill, Bore and Wire Gauges
MITUTOYO AMERICA CORP 155-904
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MITUTOYO AMERICA CORP
155-904
Telescopic Gauge, Telescopic Gauge, 1/2 to 6", Number of Pieces: 5
MI ITEM #
01574597
MFR #
155-904
Mfr description
155-904 .5-6 IN, TELESCOPING GAGE SET, 5
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$409
.40
/each
Add to Cart
Specifications
Dimensions
Diameter Range
1/2 to 6 in
Largest Diameter
6 in
Smallest Diameter
1/2 in
Details
Gauge Type
Telescopic Gauge
Number Of Pieces
5
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items