Motion
155-907
Telescopic Gauge, Telescopic Gauge, 0.315 to 2-1/8", Number of Pieces: 4
Mi Item #01574598
MFR #155-907
Price$284.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Telescopic Gauge, Telescopic Gauge, 0.315 to 2-1/8", Number of Pieces: 4
Mi Item #01574598
MFR #155-907

Mfr description
155-907 .313-2.125 IN, TELESCOPING GAGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$284.45/each

Specifications

Dimensions

  • Diameter Range
    0.315 to 2-1/8 in
  • Largest Diameter
    2-1/8 in
  • Smallest Diameter
    0.315 in

Details

  • Gauge Type
    Telescopic Gauge
  • Number Of Pieces
    4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)