Motion
160-102
Vernier Caliper - Graduation: 0.001 (Lower Scale)", 0.001 (Upper Scale)" - Range: 0 to 24"
MI ITEM #01574622
MFR #160-102
Price$2,051.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vernier Caliper - Graduation: 0.001 (Lower Scale)", 0.001 (Upper Scale)" - Range: 0 to 24"
MI ITEM #01574622
MFR #160-102

Mfr description
160-102 CALIPER, VERNIER, 0-24 IN,
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,051.03/each

Specifications

Dimensions

  • Graduation
    0.001 (Lower Scale) in, 0.001 (Upper Scale) in
  • Inside Jaw Depth
    100 mm
  • Outside Jaw Depth
    125 mm
  • Overall Length
    280 mm
  • Scale Width
    25 mm

Details

  • Accuracy
    ±0.002 in
  • Includes
    Vinyl Holster
  • Measurement Range
    0 to 24 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)