Motion
160-124
Vernier Caliper - Graduation: 0.001" - Range: 0 to 12"
MI ITEM #01574633
MFR #160-124
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vernier Caliper - Graduation: 0.001" - Range: 0 to 12"
MI ITEM #01574633
MFR #160-124

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
160-124 VERNIER CALIPER, WITH NIB STYLE

Specifications

  • Measurement Range
    0 to 12 in
  • Graduation
    0.001 in
  • Accuracy
    ±0.0015 in
  • Overall Length
    445 mm
  • Scale Width
    20 mm
  • Inside Jaw Depth
    12 mm
  • Outside Jaw Depth
    25 mm
  • Includes
    Vinyl Holster

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text