Motion
167-141
Micrometer Standard, Length: 1", End Shape: Flat, For Use With: Outside Micrometers, Diameter: 1/4"
Mi Item #01574705
MFR #167-141
Price$61.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micrometer Standard, Length: 1", End Shape: Flat, For Use With: Outside Micrometers, Diameter: 1/4"
Mi Item #01574705
MFR #167-141

Mfr description
167-141 1 IN, MICROMETER STANDARD BAR,
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$61.38/each

Specifications

Dimensions

  • Diameter
    1/4 in
  • Length
    1 in

Details

  • Accuracy
    ±0.000005 in
  • End Shape
    Flat
  • For Use With
    Outside Micrometers
  • Includes Heat Insulating Handle
    Included
  • Type
    Micrometer Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)