Motion
167-142
Micrometer Standard, Length: 2", End Shape: Flat, For Use With: Outside Micrometers, Accuracy: ±0.0001"
Mi Item #01574706
MFR #167-142
Price$63.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micrometer Standard, Length: 2", End Shape: Flat, For Use With: Outside Micrometers, Accuracy: ±0.0001"
Mi Item #01574706
MFR #167-142

Mfr description
167-142 2 IN, MICROMETER STANDARD BAR,
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.33/each

Specifications

Dimensions

  • Diameter
    1/4 in
  • Length
    2 in

Details

  • Accuracy
    ±0.0001 in
  • End Shape
    Flat
  • For Use With
    Outside Micrometers
  • Includes Heat Insulating Handle
    Included
  • Type
    Micrometer Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)