Motion
167-145
Micrometer Standard, Length: 5", End Shape: Flat, For Use With: Outside Micrometers, Diameter: 0.31"
MI ITEM #01574709
MFR #167-145
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micrometer Standard, Length: 5", End Shape: Flat, For Use With: Outside Micrometers, Diameter: 0.31"
MI ITEM #01574709
MFR #167-145

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
167-145 5 IN, MICROMETER STANDARD BAR,

Specifications

  • Type
    Micrometer Standard
  • Length
    5 in
  • Includes Heat Insulating Handle
    Included
  • End Shape
    Flat
  • For Use With
    Outside Micrometers
  • Accuracy
    ±0.00015 in
  • Diameter
    0.31 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought