Motion
167-148
Micrometer Standard, Length: 8", End Shape: Flat, For Use With: Outside Micrometers, Accuracy: ±0.00015"
MI ITEM #01574712
MFR #167-148
List Price$133.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micrometer Standard, Length: 8", End Shape: Flat, For Use With: Outside Micrometers, Accuracy: ±0.00015"
MI ITEM #01574712
MFR #167-148

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$133.18/each for your price

Overview

Mfr description
167-148 8 IN, MICROMETER STANDARD BAR,

Specifications

  • Type
    Micrometer Standard
  • Length
    8 in
  • Includes Heat Insulating Handle
    Included
  • End Shape
    Flat
  • For Use With
    Outside Micrometers
  • Accuracy
    ±0.00015 in
  • Diameter
    0.37 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text