Motion
167-152
Micrometer Standard, Length: 12", End Shape: Flat, For Use With: Outside Micrometers, Diameter: 0.37"
MI ITEM #01574716
MFR #167-152
List Price$181.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micrometer Standard, Length: 12", End Shape: Flat, For Use With: Outside Micrometers, Diameter: 0.37"
MI ITEM #01574716
MFR #167-152

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$181.88/each for your price

Overview

Mfr description
167-152 12 IN, MICROMETER STANDARD BAR,

Specifications

  • Type
    Micrometer Standard
  • Length
    12 in
  • Includes Heat Insulating Handle
    Included
  • End Shape
    Flat
  • For Use With
    Outside Micrometers
  • Accuracy
    ±0.00025 in
  • Diameter
    0.37 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text