1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MITUTOYO AMERICA CORP
167-295
Screw Thread Micrometer Standard, Length: 2", For Use With: 167 Series Screw Thread Micrometer
Mi Item #
01574746
MFR #
167-295
Price
$252.13
/each
Qty
Add to Cart
Previous Page
Home
MITUTOYO AMERICA CORP 167-295
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MITUTOYO AMERICA CORP
167-295
Screw Thread Micrometer Standard, Length: 2", For Use With: 167 Series Screw Thread Micrometer
Mi Item #
01574746
MFR #
167-295
Mfr description
167-295 2 IN, SCREW THREAD MICROMETER
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$252
.13
/each
Add to Cart
Specifications
Dimensions
Length
2 in
Details
Accuracy
±0.0002 in
For Use With
167 Series Screw Thread Micrometer
Type
Screw Thread Micrometer Standard
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items