Motion
182-107
Rule , Blade Length: 6", Blade Width: 3/4", Graduation: 0.5mm, 1mm, 1/10", 1/100", Material: Stainless Steel
Mi Item #01575262
MFR #182-107
Price$33.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rule , Blade Length: 6", Blade Width: 3/4", Graduation: 0.5mm, 1mm, 1/10", 1/100", Material: Stainless Steel
Mi Item #01575262
MFR #182-107

Mfr description
182-107 6 IN, 150MM STEEL RULE, 3/4 IN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.93/each

Specifications

Dimensions

  • Blade Length
    6 in
  • Blade Width
    3/4 in
  • Graduation
    0.5 mm, 1/100 in, 1/10 in, 1 mm

Details

  • Finish Coating
    Chrome
  • Flexible Or Rigid
    Rigid
  • Folding
    Does Not Fold
  • Graduation Style
    English, Metric
  • Includes Hook
    Hook Not Included
  • Includes Slide Rule
    Slide Rule Not Included
  • Magnetic
    Not Magnetic
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)