Motion
182-123
Rule, Blade Length: 12", Blade Width: 1", Graduation: 1/10", 1/100", 1/32", 1/64"
Mi Item #01575273
MFR #182-123
Price$71.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rule, Blade Length: 12", Blade Width: 1", Graduation: 1/10", 1/100", 1/32", 1/64"
Mi Item #01575273
MFR #182-123

Mfr description
182-123 12 IN, 5R STEEL RULE, 1 IN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$71.78/each

Specifications

Dimensions

  • Blade Length
    12 in
  • Blade Width
    1 in
  • Graduation
    1/100 in, 1/10 in, 1/32 in, 1/64 in

Details

  • Finish Coating
    Chrome
  • Flexible Or Rigid
    Rigid
  • Folding
    Does Not Fold
  • Graduation Style
    5R
  • Includes Hook
    Hook Not Included
  • Includes Slide Rule
    Slide Rule Not Included
  • Magnetic
    Not Magnetic
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)