Motion
182-171
Rule , Blade Length: 600mm, Blade Width: 30mm, Graduation: 0.5mm, 1mm, 5mm, Graduation Style: Metric
MI ITEM #01575303
MFR #182-171
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rule , Blade Length: 600mm, Blade Width: 30mm, Graduation: 0.5mm, 1mm, 5mm, Graduation Style: Metric
MI ITEM #01575303
MFR #182-171

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
182-171 STEEL RULE, 600MM, GRADUATION

Specifications

  • Blade Length
    600 mm
  • Blade Width
    30 mm
  • Graduation Style
    Metric
  • Graduation
    0.5 mm, 1 mm, 5 mm
  • Folding
    Does Not Fold
  • Includes Slide Rule
    Slide Rule Not Included
  • Magnetic
    Not Magnetic
  • Flexible Or Rigid
    Rigid
  • Includes Hook
    Hook Not Included
  • Material
    Stainless Steel
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text