Motion
182-221
Rule, Blade Length: 12", Blade Width: 1/2", Graduation: 1/16", 1/32", 1/64", 1/8", Flexible
MI ITEM #01575324
MFR #182-221
Price$62.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rule, Blade Length: 12", Blade Width: 1/2", Graduation: 1/16", 1/32", 1/64", 1/8", Flexible
MI ITEM #01575324
MFR #182-221

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$62.68/each

Specifications

Dimensions

  • Blade Length
    12 in
  • Blade Width
    1/2 in
  • Graduation
    1/16 in, 1/32 in, 1/64 in, 1/8 in

Details

  • Finish Coating
    Chrome
  • Flexible Or Rigid
    Flexible
  • Folding
    Does Not Fold
  • Graduation Style
    4R
  • Includes Hook
    Hook Not Included
  • Includes Slide Rule
    Slide Rule Not Included
  • Magnetic
    Not Magnetic
  • Material
    Stainless Steel

Overview

Mfr description
182-221 12 IN, 4R STEEL RULE, 1/2 IN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought