Specifications
Dimensions
- Increment0.015625 in
- Largest Imperial Measure1/4 in
- Smallest Imperial Measure1/32 in
Details
- Gauge TypeRadius Gauge
- Imperial Measurement Range0.03125 to 1/4 in
- Imperial Or MetricImperial
- Number Of Blades30
Overview
Mfr description
186-101 1/32-1/4 IN, CONCAVE/CONVEX