Specifications
Dimensions
- Increment0.015625 in
- Largest Imperial Measure1/2 in
- Smallest Imperial Measure17/64 in
Details
- Gauge TypeRadius Gauge
- Imperial Measurement Range0.265625 to 1/2 in
- Imperial Or MetricImperial
- Number Of Blades32
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)