1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MITUTOYO AMERICA CORP
186-105
Radius Gauge, Metric, 68 Blades
MI ITEM #
01575434
MFR #
186-105
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
MITUTOYO AMERICA CORP 186-105
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MITUTOYO AMERICA CORP
186-105
Radius Gauge, Metric, 68 Blades
MI ITEM #
01575434
MFR #
186-105
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Increment
0.25 mm, 0.5 mm
Metric Measurement Range
1 to 7 mm
Details
Gauge Type
Radius Gauge
Imperial Or Metric
Metric
Number Of Blades
68
Overview
Mfr description
186-105 1-7MM, CONCAVE/CONVEX RADIUS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought