1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MITUTOYO AMERICA CORP
186-107
Radius Gauge, Metric, 30 Blades
MI ITEM #
01575438
MFR #
186-107
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
MITUTOYO AMERICA CORP 186-107
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MITUTOYO AMERICA CORP
186-107
Radius Gauge, Metric, 30 Blades
MI ITEM #
01575438
MFR #
186-107
Mfr description
186-107 15.5-25MM, CONCAVE/CONVEX RADIUS
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Increment
0.5 mm, 1 mm
Metric Measurement Range
15.5 to 25 mm
Details
Gauge Type
Radius Gauge
Imperial Or Metric
Metric
Number Of Blades
30
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items