Motion
186-906
Radius Gauge, Imperial, 26 Blades
Mi Item #01575447
MFR #186-906
Price$494.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radius Gauge, Imperial, 26 Blades
Mi Item #01575447
MFR #186-906

Mfr description
186-906 .01-.5 IN, CONCAVE/CONVEX RADIUS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$494.53/each

Specifications

Dimensions

  • Largest Imperial Measure
    1/2 in
  • Smallest Imperial Measure
    0.01 in

Details

  • Gauge Type
    Radius Gauge
  • Imperial Measurement Range
    0.01 to 1/2 in
  • Imperial Or Metric
    Imperial
  • Number Of Blades
    26
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)