Motion
187-201
Protractor , Measuring Range: 90°, Graduation/Resolution: 1°, 5min, Protractor Style: Bevel
Mi Item #01575458
MFR #187-201
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Protractor , Measuring Range: 90°, Graduation/Resolution: 1°, 5min, Protractor Style: Bevel
Mi Item #01575458
MFR #187-201

Mfr description
187-201 BEVEL PROTRACTOR SIMPLIFIED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Measuring Range
    90 °

Details

  • Blade Finish Coating
    Plain
  • Graduation Resolution
    1 °, 5 min
  • Head Finish Coating
    Plain
  • Includes
    Vernier Scale Graduation: 5 min
  • Material
    Stainless Steel
  • Protractor Style
    Bevel
  • Reversible
    Non-Reversible
  • Tool Function
    Complete Tool
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)