Motion
188-111
Unified Screw Pitch Gauge, 30 Blades
Mi Item #01575470
MFR #188-111
Price$74.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unified Screw Pitch Gauge, 30 Blades
Mi Item #01575470
MFR #188-111

Mfr description
188-111 4-42 TPI, 60 DEGREES, SCREW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$74.60/each

Specifications

Dimensions

  • Sizes in Set
    10 tpi, 11-1/2 tpi, 11 tpi, 12 tpi, 13 tpi, 14 tpi, 15 tpi, 16 tpi, 18 tpi, 20 tpi, 22 tpi, 24 tpi, 26 tpi, 27 tpi, 28 tpi, 30 tpi, 32 tpi, 34 tpi, 36 tpi, 38 tpi, 4-1/2 tpi, 40 tpi, 42 tpi, 4 tpi, 5-1/2 tpi, 5 tpi, 6 tpi, 7 tpi, 8 tpi, 9 tpi

Details

  • Imperial Measurement Range
    4 to 42 tpi
  • Locking Device
    Locking Device Not Included
  • Number Of Blades
    30
  • Thread Type
    Unified
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)