Motion
188-151
Metric, Unified Screw Pitch Gauge, 51 Blades
Mi Item #01575475
MFR #188-151
Price$126.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric, Unified Screw Pitch Gauge, 51 Blades
Mi Item #01575475
MFR #188-151

Mfr description
188-151 4-42 TPI/0.4-7MM, 60 DEGREES,
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$126.98/each

Specifications

Dimensions

  • Metric Measurement Range
    0.4 to 7 mm
  • Sizes in Set
    0.4 mm, 0.5 mm, 0.75 mm, 0.7 mm, 0.8 mm, 0.9 mm, 1.25 mm, 1.5 mm, 1.75 mm, 10 tpi, 11-1/2 tpi, 11 tpi, 12 tpi, 13 tpi, 14 tpi, 15 tpi, 16 tpi, 18 tpi, 1 mm, 2.5 mm, 20 tpi, 22 tpi, 24 tpi, 26 tpi, 27 tpi, 28 tpi, 2 mm, 3.5 mm, 30 tpi, 32 tpi, 34 tpi, 36 tpi, 38 tpi, 3 mm, 4-1/2 tpi, 4.5 mm, 40 tpi, 42 tpi, 4 mm, 4 tpi, 5-1/2 tpi, 5.5 mm, 5 mm, 5 tpi, 6.5 mm, 6 mm, 6 tpi, 7 mm, 7 tpi, 8 tpi, 9 tpi

Details

  • Imperial Measurement Range
    4 to 42 tpi
  • Locking Device
    Locking Device Not Included
  • Number Of Blades
    51
  • Thread Type
    Metric, Unified
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)