Motion
192-130
Height Gauge, Max Measurement: 300mm, Imperial or Metric: Metric, Accuracy: ±0.03mm, Material: Carbide
MI ITEM #01575523
MFR #192-130
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Height Gauge, Max Measurement: 300mm, Imperial or Metric: Metric, Accuracy: ±0.03mm, Material: Carbide
MI ITEM #01575523
MFR #192-130

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Accuracy
    ±0.03 mm
  • Imperial Or Metric
    Metric
  • Material
    Carbide
  • Maximum Measurement
    300 mm
  • Metric Imperial Conversion
    Metric-Imperial Conversion Included

Overview

Mfr description
192-130 GAGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought