1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MITUTOYO AMERICA CORP
192-150
Height Gauge, Max Measurement: 12", Imperial or Metric: Imperial, Accuracy: ±0.0015"
Mi Item #
01575530
MFR #
192-150
Price
$2,302.08
/each
Qty
Add to Cart
Previous Page
Home
MITUTOYO AMERICA CORP 192-150
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MITUTOYO AMERICA CORP
192-150
Height Gauge, Max Measurement: 12", Imperial or Metric: Imperial, Accuracy: ±0.0015"
Mi Item #
01575530
MFR #
192-150
Mfr description
192-150 0-12 IN, .001 IN, DIAL HEIGHT
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$2,302
.08
/each
Add to Cart
Specifications
Details
Accuracy
±0.0015 in
Imperial Or Metric
Imperial
Material
Carbide-Tipped
Maximum Measurement
12 in
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items