Motion
193-211
Outside Micrometer, Range: 0" to 1", Measurement Type: Mechanical, Thimble Type: Friction, Carbide
Mi Item #01575597
MFR #193-211
Price$429.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Outside Micrometer, Range: 0" to 1", Measurement Type: Mechanical, Thimble Type: Friction, Carbide
Mi Item #01575597
MFR #193-211

Mfr description
193-211 0-1 IN, .0001 IN DIGIT COUNTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$429.35/each

Specifications

Dimensions

  • Graduation
    0.0001 in
  • Throat Depth
    26 mm

Details

  • Data Output
    None
  • Digital Counter
    Included
  • Includes
    Fitted Plastic Case
  • Maximum Measurement
    1 in
  • Measurement Type
    Mechanical
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    0 in
  • Thimble Type
    Friction
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)