Motion
223-125
Point, Disc or Spline Micrometer, Type: Disc, Graduation: 0.001", Range: 0" to 1", Digital Counter: Included
Mi Item #01575945
MFR #223-125
Price$730.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Point, Disc or Spline Micrometer, Type: Disc, Graduation: 0.001", Range: 0" to 1", Digital Counter: Included
Mi Item #01575945
MFR #223-125

Mfr description
223-125 0-1 IN, .001 IN, MECHANICAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$730.78/each

Specifications

Dimensions

  • Disc Diameter
    0.787 in, 20 mm
  • Disc Edge Thickness
    0.028 in
  • Graduation
    0.001 in
  • Head Diameter
    18 mm
  • Spindle Diameter
    6.35 mm
  • Throat Depth
    25.4 mm

Details

  • Accuracy
    ±0.0002 in
  • Anvil Type
    Disc
  • Data Output
    None
  • Digital Counter
    Included
  • Includes
    Ratchet Stop
  • Maximum Measurement
    1 in
  • Measurement Type
    Mechanical
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    0 in
  • Thimble Type
    Ratchet Stop
  • Type
    Disc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)