Motion
295-153
Outside Micrometer, Range: 0" to 1", Measurement Type: Mechanical, Thimble Type: Ratchet Stop
Mi Item #01576259
MFR #295-153
Price$498.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Outside Micrometer, Range: 0" to 1", Measurement Type: Mechanical, Thimble Type: Ratchet Stop
Mi Item #01576259
MFR #295-153

Mfr description
295-153 0-1 IN, .0001 IN, DIGIT COUNTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$498.00/each

Specifications

Dimensions

  • Graduation
    0.0001 in

Details

  • Accuracy
    ±0.00015 in
  • Data Output
    None
  • Digital Counter
    Included
  • Includes
    Standard Bar
  • Maximum Measurement
    1 in
  • Measurement Type
    Mechanical
  • Minimum Measurement
    0 in
  • Thimble Type
    Ratchet Stop
  • Water Resistance Rating
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)