Motion
500-501-10
Digital Caliper, Scale Width: 25mm, Range: 0 to 600mm, Accuracy: ±0.05mm, Resolution: 0.01mm, LCD Display
Mi Item #01577089
MFR #500-501-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Digital Caliper, Scale Width: 25mm, Range: 0 to 600mm, Accuracy: ±0.05mm, Resolution: 0.01mm, LCD Display
Mi Item #01577089
MFR #500-501-10

Mfr description
500-501-10 DIGIMATIC CALIPER 600MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Jaw Depth
    47 mm
  • Outside Jaw Depth
    90 mm
  • Overall Length
    780 mm
  • Resolution
    0.01 mm
  • Scale Width
    25 mm

Details

  • Accuracy
    ±0.05 mm
  • Battery Type
    SR44
  • Data Output
    SPC
  • Display Type
    LCD
  • Includes
    Plastic Case
  • Measurement Range
    0 to 600 mm
  • Metric Imperial Conversion
    Conversion Not Included
  • Thumb Roller
    No Thumb Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)