Motion
500-506-10
Digital Caliper, Scale Width: 25mm, Range: 0 to 24", 0 to 600mm, Accuracy: ±0.002", Battery: SR44
MI ITEM #01577093
MFR #500-506-10
Price$2,312.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Digital Caliper, Scale Width: 25mm, Range: 0 to 24", 0 to 600mm, Accuracy: ±0.002", Battery: SR44
MI ITEM #01577093
MFR #500-506-10

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,312.65/each

Specifications

Dimensions

  • Inside Jaw Depth
    47 mm
  • Outside Jaw Depth
    90 mm
  • Overall Length
    780 mm
  • Resolution
    0.0005 in, 0.01 mm
  • Scale Width
    25 mm

Details

  • Accuracy
    ±0.002 in
  • Battery Type
    SR44
  • Data Output
    SPC
  • Display Type
    LCD
  • Includes
    Plastic Case
  • Measurement Range
    0 to 24 in, 0 to 600 mm
  • Metric Imperial Conversion
    Conversion Included
  • Thumb Roller
    No Thumb Roller

Overview

Mfr description
500-506-10 0-24 IN/600MM, .0005

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought