Motion
513-402
40mm Imperial Dial Indicator, White, Accuracy: ±0.0005", Graduation: 0.0005", Reading: 0 to 15 to 0, Includes 1 Contact Point
Mi Item #01577355
MFR #513-402
Price$250.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
40mm Imperial Dial Indicator, White, Accuracy: ±0.0005", Graduation: 0.0005", Reading: 0 to 15 to 0, Includes 1 Contact Point
Mi Item #01577355
MFR #513-402

Mfr description
513-402-10E .0005 IN, .03 IN, DIAL TEST
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$250.15/each

Specifications

Dimensions

  • Ball Diameter
    0.079 in
  • Contact Point Length
    19.9 mm
  • Dial Diameter
    40 mm
  • Dial Reading
    0 to 15 to 0

Details

  • Accuracy
    ±0.0005 in
  • Calibrated
    Not Calibrated
  • Contact Points Included
    Contact Points Included
  • Dial Color
    White
  • Dial Graduation
    0.0005 in
  • Imperial Or Metric
    Imperial
  • Includes
    Stem
  • Interchangeable Points
    Interchangeable Points Not Included
  • Maximum Measurement
    0.03 in
  • Minimum Measurement
    0 in
  • Number Of Contact Points
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)