Motion
513-403
40mm Imperial Dial Indicator, White, Accuracy: ±0.0001", Graduation: 0.0001", Reading: 0 to 4 to 0, Includes 1 Contact Point
Mi Item #01577358
MFR #513-403
Price$330.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
40mm Imperial Dial Indicator, White, Accuracy: ±0.0001", Graduation: 0.0001", Reading: 0 to 4 to 0, Includes 1 Contact Point
Mi Item #01577358
MFR #513-403

Mfr description
513-403-10E .0001 IN, .008 IN, DIAL TEST
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$330.68/each

Specifications

Dimensions

  • Ball Diameter
    0.079 in
  • Contact Point Length
    15 mm
  • Dial Diameter
    40 mm
  • Dial Reading
    0 to 4 to 0

Details

  • Accuracy
    ±0.0001 in
  • Calibrated
    Not Calibrated
  • Contact Points Included
    Contact Points Included
  • Dial Color
    White
  • Dial Graduation
    0.0001 in
  • Imperial Or Metric
    Imperial
  • Includes
    Stem
  • Interchangeable Points
    Interchangeable Points Not Included
  • Maximum Measurement
    0.008 in
  • Minimum Measurement
    0 in
  • Number Of Contact Points
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)