Motion
527-313-50
Mechanical Depth Micrometer/Gauge, Range: 0" to 12", Accuracy: ±0.0015", 100mm Base, Stainless Steel Face
MI ITEM #01577899
MFR #527-313-50
Price$787.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Depth Micrometer/Gauge, Range: 0" to 12", Accuracy: ±0.0015", 100mm Base, Stainless Steel Face
MI ITEM #01577899
MFR #527-313-50

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$787.50/each

Specifications

Dimensions

  • Base Length
    100 mm

Details

  • Accuracy
    ±0.0015 in
  • Data Output
    None
  • Digital Counter
    None
  • Maximum Measurement
    12 in
  • Measurement Type
    Mechanical
  • Measuring Face Material
    Stainless Steel
  • Minimum Measurement
    0 in
  • Rod Type
    Non-Rotating
  • Water Resistance Rating
    None

Overview

Mfr description
527-313-50 12 IN, .001 IN DIAL DEPTH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought