Motion
528-104
Straight Edge, Blade Length: 8", Blade Thickness: 0.004", Finish/Coating: Plain, Color: Black
MI ITEM #01577904
MFR #528-104
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Edge, Blade Length: 8", Blade Thickness: 0.004", Finish/Coating: Plain, Color: Black
MI ITEM #01577904
MFR #528-104

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
528-104 KNIFE EDGE STRAIGHT EDGE 8 IN

Specifications

  • Blade Length
    8 in
  • Beveled Edge
    Non-Beveled Edge
  • Includes Hang Up Hole
    No Hang Up Hole
  • Blade Thickness
    0.004 in
  • Finish Coating
    Plain
  • Color
    Black
  • Accuracy
    0.00005 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text