Motion
530-101
Vernier Caliper - Graduation: 0.05mm - Range: 0 to 150mm
Mi Item #01577989
MFR #530-101
Price$242.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vernier Caliper - Graduation: 0.05mm - Range: 0 to 150mm
Mi Item #01577989
MFR #530-101

Mfr description
530-101 0-150MM, 0.05MM, VERNIER CALIPER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$242.65/each

Specifications

Dimensions

  • Graduation
    0.05 mm
  • Inside Jaw Depth
    21 mm
  • Outside Jaw Depth
    40 mm
  • Overall Length
    229 mm
  • Scale Width
    16 mm

Details

  • Accuracy
    ±0.05 mm
  • Includes
    Vinyl Holster
  • Measurement Range
    0 to 150 mm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)