1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MITUTOYO AMERICA CORP
530-104
Vernier Caliper - Graduation: 0.05mm, 1/128" - Range: 0 to 150mm, 0 to 6"
MI ITEM #
01577991
MFR #
530-104
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
MITUTOYO AMERICA CORP 530-104
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MITUTOYO AMERICA CORP
530-104
Vernier Caliper - Graduation: 0.05mm, 1/128" - Range: 0 to 150mm, 0 to 6"
MI ITEM #
01577991
MFR #
530-104
Mfr description
530-104 0-150MM/0-6 IN, 0.05MM AND 1/128
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Graduation
0.05 mm, 1/128 in
Inside Jaw Depth
21 mm
Outside Jaw Depth
40 mm
Overall Length
229 mm
Scale Width
16 mm
Details
Accuracy
±0.05 mm
Includes
Vinyl Holster
Measurement Range
0 to 150 mm, 0 to 6 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items