Motion
530-118
Vernier Caliper - Graduation: 0.001", 0.02mm - Range: 0 to 200mm, 0 to 8"
Mi Item #01578000
MFR #530-118
Price$280.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vernier Caliper - Graduation: 0.001", 0.02mm - Range: 0 to 200mm, 0 to 8"
Mi Item #01578000
MFR #530-118

Mfr description
530-118 0-200MM/0-8 IN, 0.02MM/.001 IN,
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$280.28/each

Specifications

Dimensions

  • Graduation
    0.001 in, 0.02 mm
  • Inside Jaw Depth
    24.5 mm
  • Outside Jaw Depth
    50 mm
  • Overall Length
    288 mm
  • Scale Width
    16 mm

Details

  • Accuracy
    ±0.03 mm
  • Includes
    Vinyl Holster
  • Measurement Range
    0 to 200 mm, 0 to 8 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)