1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MITUTOYO AMERICA CORP
530-312
Vernier Caliper - Graduation: 0.001", 0.02mm - Range: 0 to 150mm, 0 to 6"
MI ITEM #
01578004
MFR #
530-312
Price
$242.65
/each
Qty
Add to Cart
Previous Page
Home
MITUTOYO AMERICA CORP 530-312
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MITUTOYO AMERICA CORP
530-312
Vernier Caliper - Graduation: 0.001", 0.02mm - Range: 0 to 150mm, 0 to 6"
MI ITEM #
01578004
MFR #
530-312
Mfr description
530-312 0-150MM/0-6 IN, 0.02MM/.001 IN,
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$242
.65
/each
Add to Cart
Specifications
Dimensions
Graduation
0.001 in, 0.02 mm
Inside Jaw Depth
21 mm
Outside Jaw Depth
40 mm
Overall Length
229 mm
Scale Width
16 mm
Details
Accuracy
±0.03 mm
Includes
Vinyl Holster
Measurement Range
0 to 150 mm, 0 to 6 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items