Motion
531-108
Vernier Caliper - Graduation: 0.05mm, 1/128" - Range: 0 to 200mm, 0 to 8"
Mi Item #01578009
MFR #531-108
Price$312.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vernier Caliper - Graduation: 0.05mm, 1/128" - Range: 0 to 200mm, 0 to 8"
Mi Item #01578009
MFR #531-108

Mfr description
531-108 0-200MM/0-8 IN, .05MM/1/128 IN,
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$312.68/each

Specifications

Dimensions

  • Graduation
    0.05 mm, 1/128 in
  • Inside Jaw Depth
    25 mm
  • Outside Jaw Depth
    50 mm
  • Overall Length
    288 mm
  • Scale Width
    16 mm

Details

  • Accuracy
    ±0.05 mm
  • Includes
    Vinyl Holster
  • Measurement Range
    0 to 200 mm, 0 to 8 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)