Motion
531-128
Vernier Caliper - Graduation: 0.001", 0.02mm - Range: 0 to 150mm, 0 to 6"
Mi Item #01578015
MFR #531-128
Price$251.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vernier Caliper - Graduation: 0.001", 0.02mm - Range: 0 to 150mm, 0 to 6"
Mi Item #01578015
MFR #531-128

Mfr description
531-128 0-150MM/0-6 IN, .02MM/.001 IN,
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$251.48/each

Specifications

Dimensions

  • Graduation
    0.001 in, 0.02 mm
  • Inside Jaw Depth
    21.5 mm
  • Outside Jaw Depth
    40 mm
  • Overall Length
    229 mm
  • Scale Width
    16 mm

Details

  • Accuracy
    ±0.03 mm
  • Includes
    Vinyl Holster
  • Measurement Range
    0 to 150 mm, 0 to 6 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)