Motion
534-119
Vernier Caliper - Graduation: 0.001" - Range: 0 to 30"
Mi Item #01578047
MFR #534-119
Price$2,636.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vernier Caliper - Graduation: 0.001" - Range: 0 to 30"
Mi Item #01578047
MFR #534-119

Mfr description
534-119 VERNIER CALIPER, LONG JAW, 30 IN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,636.80/each

Specifications

Dimensions

  • Graduation
    0.001 in
  • Inside Jaw Depth
    18.5 mm
  • Outside Jaw Depth
    200 mm
  • Overall Length
    995 mm
  • Scale Width
    32 mm

Details

  • Accuracy
    ±0.004 in
  • Includes
    Wooden Box
  • Measurement Range
    0 to 30 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)