Motion
DMD-100-5C-10FT

DIAMOND CHAIN COMPANY
DMD-100-5C-10FT

Roller Chain - Standard Series, 100 / 1-1/4 in Pitch, Cottered, 5 Strand, Carbon Steel Material, 10 ft Length
Mi Item #01578511
MFR #DMD-100-5C-10FT
Price$859.46/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-100-5C-10FT

Roller Chain - Standard Series, 100 / 1-1/4 in Pitch, Cottered, 5 Strand, Carbon Steel Material, 10 ft Length
Mi Item #01578511
MFR #DMD-100-5C-10FT

Mfr description
DMD-100-5C-10FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$859.46/ft

Specifications

Dimensions

  • Chain Overall Width
    7.38 in
  • Inside Width
    3/4 in
  • Link Plate Thickness
    0.156 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.38 in
  • Roller Diameter
    3/4 in
  • Tensile Strength
    120000 lbs
  • Transverse Pitch
    1.408 in
  • Weight
    12.36 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Manufacturer Catalog Number
    X-347005-010
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    5
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI B29.1
  • UPC_NO
    716647462582
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)